ECP82334T-5
Description
ECP82334T-5 SEVERE DUTY MOTOR ; 20HP 1760RPM 3PH 60HZ 256T TEFC F1
Part # ECP82334T-5
BDI # 126766
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP2334T
Description
ECP2334T SEVERE DUTY MOTOR ; 20HP 1770RPM 3PH 60HZ 256T 0960M TEFC F1
Part # ECP2334T
BDI # 126593
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted