23746 / 2.375X3.371X0.438 CRWH1 V

COMPARE

23746 / 2.375X3.371X0.438 CRWH1 V

Description
CRSEAL 23746 / 2.375X3.371X0.438 CRWH1 V ; SGL LIP SEAL

SKF

Part # 23746 / 2.375X3.371X0.438 CRWH1 V

BDI # 1248000

Features

Housing Bore - Millimeter: 85.623
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.371
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 2.375
Shaft Diameter - Millimeter: 60.325
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184379

Price Inventory : Available to order
Loading Price
QTY
24914 / 2.5X3.251X0.438 CRWH1 V

COMPARE

24914 / 2.5X3.251X0.438 CRWH1 V

Description
CRSEAL 24914 / 2.5X3.251X0.438 CRWH1 V ; SGL LIP SEAL

SKF

Part # 24914 / 2.5X3.251X0.438 CRWH1 V

BDI # 1248654

Features

Housing Bore - Millimeter: 82.575
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.251
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 2.5
Shaft Diameter - Millimeter: 63.5
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184468

Price Inventory : Available to order
Loading Price
QTY