40B23
Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE
Part # 40B23
BDI # 620182
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
35A30
Description
35A30 ROLLER CHAIN SPROCKET ; ROUGH BORE 35 CHAIN 30T A-NO HUB
Part # 35A30
BDI # 618596
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
31613
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
60B17
Description
60B17 ROLLER CHAIN SPROCKET ; 3/4" P 17T 3/4" MIN PLAIN BORE
Part # 60B17
BDI # 1403155
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Global Part Number GPN:
36305
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore