3V8.0X3-SK

COMPARE

3V8.0X3-SK

Description
3V8.0X3-SK TRANSMISSION PULLEY

TB WOODS

Part # 3V803

BDI # 992712

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Other Features: QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SK
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY