14MX-30S-37

COMPARE

14MX-30S-37

Description
14MX-30S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193030

BDI # 1094891

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 146.304
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
35A30

COMPARE

35A30

Description
35A30 ROLLER CHAIN SPROCKET ; ROUGH BORE 35 CHAIN 30T A-NO HUB

MARTIN SPROCKET & GR

Part # 35A30

BDI # 618596

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.793
Global Part Number GPN: 31613
Pitch Diameter - Millimeter: 91.135
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS30 1 1/4

COMPARE

50BS30 1 1/4

Description
50BS30 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1-1/4" BORE

MARTIN SPROCKET & GR

Part # 50BS30 1 1/4

BDI # 621531

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 5.979
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.321
Other Features: With 2 Set Screw
Global Part Number GPN: 34034
Pitch Diameter - Millimeter: 151.87
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY