AN 26

COMPARE

AN 26

Description
AN 26 BRG LOCKNUT ; 12TPI 6-3/4" OD 0.885" NOMINAL THK

SKF

Part # AN 26

BDI # 1266055

Features

Thread Size: 5.106-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Threads per Inch: 12

Nominal Thickness - Inch: 0.885
Nominal Thickness - Millimeter: 22.479

Price Inventory : Available to order
Loading Price
QTY