628ZZ
Description
628ZZ DEEP GROOVE BALL BRG ; 8MM BOREX24MM ODX8MM W 1-ROW
Part # 628ZZ
BDI # 1412945
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
EF-121616
Description
EF-121616 PLAIN BEARING ; 0.752"X1.004"X1"X1-1/4"X3/16"
Part # 202058
BDI # 524031
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490194
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591674
Self Aligning:
No
EP-121616
Description
EP-121616 SLEEVE BEARING ; 0.752"X1.004"X1" PWDR MTL BRNZ
Part # 201250
BDI # 523653
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Global Part Number GPN:
490486
6000-2RSH
Description
6000-2RSH DEEP GROOVE BALL BRG ; 10MM BORE 26MM OD 8MM WD SR 2 SEALS
Part # 6000-2RSH
BDI # 1417479
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No