3535 3 7/16
Description
3535 3 7/16 TAPERED BUSHING ; 3-7/16" BORE 5" OD 3-1/2" LTB
Part # 3535 3 7/16
BDI # 619083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Keyway on ID
Global Part Number GPN:
464200
Bushing Series:
3535
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
72487-2
Description
72487-20082 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 72487-20082
BDI # 1425045
Features
Component:
Cup
Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Outside Diameter - Millimeter:
123.825
Precision Class:
Standard
Width - Inch:
1
Basic Number:
72487
NJ214W
Description
NJ214W CYLINDRICAL ROLLER BRG ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # NJ214W
BDI # 1191695
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451490
Number of Rows of Rollers:
Single Row
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Other Features:
Keyway on ID
Global Part Number GPN:
460236
Bushing Series:
3535