24130 CC/W33
Description
24130 CC/W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID
Part # 24130 CC/W33
BDI # 1418352
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22228 CCK/W33
Description
22228 CCK/W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID
Part # 22228 CCK/W33
BDI # 1418095
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
67720-2
Description
67720-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9.755" OD 1-1/2" WD
Part # 67720-20024
BDI # 1349184
Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Global Part Number GPN:
646895
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
67720
95925-2;95925-20024
Description
95925-2 TAPERED ROLLER BEARING CUP ; PRECISION 9-1/4" OD 1-15/16" WD
Part # 95925-20024
BDI # 1352969
Features
Component:
Cup
Width - Millimeter:
49.225
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Global Part Number GPN:
647947
Precision Class:
Standard
Width - Inch:
1.938
Basic Number:
95925
JHM534110-2
Description
JHM534110-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 230MM OD 31MM WD
Part # JHM534110-N0000
BDI # 1360301
Features
Component:
Cup
Width - Millimeter:
31
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648098
Precision Class:
Standard
Width - Inch:
1.22
Basic Number:
JHM534110