NJ2322-E-XL-M1-C3
Description
NJ2322-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ2322-E-XL-M1-C3
BDI # 1162507
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
448366
Number of Rows of Rollers:
Single Row