Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239389
CFE 1 3/4 SB
Description
CFE 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD
Part # 2160212000
BDI # 344038
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20385