24130 CC/W33
Description
24130 CC/W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID
Part # 24130 CC/W33
BDI # 1418352
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1080T10 COVER
Description
1080T10 COVER COUPLING COVER ; 776214 7.64" OD ALUMINUM
Part # 4300538
BDI # 18105517
Features
Component:
Horizontal Split Cover
Width - Millimeter:
115.57
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7.64
Outside Diameter - Millimeter:
194.056
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
4.55
22332EMBW33W800C4
Description
22332EMBW33W800C4 SPHERICAL RLR BRG ; 160MM ID 340MM OD 114MM WD BR CAGE
Part # 22332EMBW33W800C4
BDI # 1317482
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
12CH2265
Description
12CH2265 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2265
BDI # 614929
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
100.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.17
Outside Diameter - Millimeter:
232.918
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
3.94