6306ZZ
Description
6306ZZ DEEP GROOVE BALL BRG ; 30MM BOREX72MM ODX19MM W 1-ROW
Part # 6306ZZ
BDI # 1412992
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5389
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3306B-2ZTNC3
Description
3306B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3306B-2ZTNC3
BDI # 17757724
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6206ZZ
Description
6206ZZ DEEP GROOVE BALL BRG ; 30MM X62MM X16MM SR 2 MTL SHLD 1-ROW
Part # 6206ZZ
BDI # 1412897
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5405
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202ZZC3
Description
6202ZZC3 DEEP GROOVE BALL BRG ; 15MM X35MM X11MM SR 2 MTL SHLD 1-ROW
Part # 6202ZZC3
BDI # 1412868
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5874
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207ZZ
Description
6207ZZ DEEP GROOVE BALL BRG ; 35MM X72MM X17MM SR 2 MTL SHLD 1-ROW
Part # 6207ZZ
BDI # 1412903
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5388
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No