3208B-2ZTNC3
Description
3208B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3208B-2ZTNC3
BDI # 17757666
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6207ZZ
Description
6207ZZ DEEP GROOVE BALL BRG ; 35MM X72MM X17MM SR 2 MTL SHLD 1-ROW
Part # 6207ZZ
BDI # 1412903
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5388
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
6306-2Z/C3
Description
6306-2Z/C3 DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD SR 2 MTL SHLD
Part # 6306-2Z/C3
BDI # 1416396
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2797
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203ZZ
Description
6203ZZ DEEP GROOVE BALL BRG ; 17MM X40MM X12MM SR 2 MTL SHLD 1-ROW
Part # 6203ZZ
BDI # 1412875
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5446
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306ZZ
Description
6306ZZ DEEP GROOVE BALL BRG ; 30MM BOREX72MM ODX19MM W 1-ROW
Part # 6306ZZ
BDI # 1412992
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5389
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No