80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
60BTB32
Description
60BTB32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR 2012 BUSHING
Part # 60BTB32
BDI # 623433
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32202
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed