NS882-12T 1-1/4IN IDL

COMPARE

NS882-12T 1-1/4IN IDL

Description
NS882-12T 1-1/4IN IDL SPROCKET ; 614-29-12 MOLDED SPLIT

REXNORD

Part # 9168335

BDI # 18146064

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY