NS7700-21T 1-1/4IN KWSS
Description
NS7700-21T 1-1/4IN KWSS SPROCKET ; 614-63-3 MOLDED SPLIT
Part # 9168175
BDI # 18145643
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-21T 1-1/2IN KWSS
Description
NS7700-21T 1-1/2IN KWSS SPROCKET ; 614-63-11 MOLDED SPLIT
Part # 9168170
BDI # 18145641
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore