NS8500-25T 1-1/4IN IDL

COMPARE

NS8500-25T 1-1/4IN IDL

Description
NS8500-25T 1-1/4IN IDL SPROCKET ; 614-190-7 MOLDED SPLIT

REXNORD

Part # 9121132

BDI # 19435352

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.09
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY