80B18
Description
80B18 ROLLER CHAIN SPROCKET ; 1" P 18T 1" MIN PLAIN BORE
Part # 80B18
BDI # 625197
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Global Part Number GPN:
36369
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
DS40A18H
Description
DS40A18H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 18T DBL SGL W/HT
Part # DS40A18
BDI # 913050
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
572561
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
50B18
Description
50B18 ROLLER CHAIN SPROCKET ; 5/8" P 18T 5/8" MIN PLAIN BORE
Part # 50B18
BDI # 621955
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
36245
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore