H80B22

COMPARE

H80B22

Description
H80B22 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 22T B-STYLE W/HT

TSUBAKI

Part # 80B22HT

BDI # 914004

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.027

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 7.555
Pitch Diameter - Millimeter: 178.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60B22H

COMPARE

D60B22H

Description
D60B22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B22H

BDI # 607944

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.666
Other Features: Duplex Type
Global Part Number GPN: 30669
Pitch Diameter - Millimeter: 133.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A22

COMPARE

50A22

Description
50A22 ROLLER CHAIN SPROCKET ; RSB 50 CHAIN 22T A-NO HUB

MARTIN SPROCKET & GR

Part # 50A22

BDI # 621156

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.722
Global Part Number GPN: 31724
Pitch Diameter - Millimeter: 111.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B22

COMPARE

50B22

Description
50B22 ROLLER CHAIN SPROCKET ; 5/8" P 22T 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 50B22

BDI # 621963

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.722
Global Part Number GPN: 36249
Pitch Diameter - Millimeter: 111.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY