80TTA24-50

COMPARE

80TTA24-50

Description
80TTA24-50 ROLLER CHAIN SPROCKET ; 80CHAIN 24T 3IN BORE STEEL 1160RPM

MARTIN SPROCKET & GR

Part # 80TTA24-50

BDI # 625390

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.196
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 194.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY