40B14
Description
40B14 ROLLER CHAIN SPROCKET ; 1/2" P 14T 1/2" MIN PLAIN BORE
Part # 40B14
BDI # 620164
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Global Part Number GPN:
36143
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
40BTB14
Description
40BTB14 ROLLER CHAIN SPROCKET ; 1/2" 14T BORE FOR 1008 BUSHING
Part # 40BTB14
BDI # 620110
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32042
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed