3309B-2RSTNC3
Description
3309B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 45MM BOREX100MM ODX39.7MM W 2-ROW
Part # 3309B-2RSTNC3
BDI # 17757737
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
394A-2
Description
394A-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # 394A-20024
BDI # 1339156
Features
Component:
Cup
Width - Millimeter:
18.821
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110.007
Global Part Number GPN:
648457
Precision Class:
Standard
Width - Inch:
0.741
Basic Number:
394A
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
HM212011-2
Description
HM212011-20024 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # HM212011-20024
BDI # 1358427
Features
Component:
Cup
Width - Millimeter:
29.718
Inch - Metric:
Inch
Outside Diameter - Inch:
4.813
Outside Diameter - Millimeter:
122.25
Other Features:
Heavy Medium Duty
Global Part Number GPN:
650104
Precision Class:
Standard
Width - Inch:
1.17
Basic Number:
HM212011
522-2
Description
522-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 522-20024
BDI # 1345854
Features
Component:
Cup
Width - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Global Part Number GPN:
647089
Precision Class:
Standard
Width - Inch:
1.063
Basic Number:
522