Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6002DDU
Description
6002DDU DEEP GROOVE BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002DDU
BDI # 1412783
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7301
Description
7301 ANGULAR CONTACT BALL BEARING ; 12MM ID 37MM OD 12MM W
Part # 7301
BDI # 1213179
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5215CZZ
Description
MRC.5215CZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 75MMB 130MMOD 41.3MM WD
Part # MRC.5215CZZ
BDI # 662895
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256264
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307CZZ
Description
MRC.5307CZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 35MMB 80MMOD 34.9MM WD
Part # MRC.5307CZZ
BDI # 662967
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256355
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)