6026NR

COMPARE

6026NR

Description
6026NR DEEP GROOVE BALL BEARING ; 130MM ID 200MM OD 33MM W OPEN

NTN

Part # 6026NR

BDI # 1205459

Features

Enclosure: Open
Outer Race Width - Millimeter: 33
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 882
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
6319-2RS1

COMPARE

6319-2RS1

Description
6319-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 95MM BORE 200MMOD 45MM WD

SKF

Part # 6319-2RS1

BDI # 1417294

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 45
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
29420 E

COMPARE

29420 E

Description
29420 E SPHR ROLLER THRUST BRG ; 100MM BORE 1 210MM OD 67MM HGT

SKF

Part # 29420 E

BDI # 1418293

Features

Height - Millimeter: 67
Bore 1 - Inch: 3.937
Bore 2 - Millimeter: 141.5
Height - Inch: 2.638
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
6224/C3

COMPARE

6224/C3

Description
6224/C3 DEEP GROOVE BALL BRG

SKF

Part # 6224/C3

BDI # 1416982

Features

Enclosure: Open
Outer Race Width - Millimeter: 40
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 265359
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
1222 K

COMPARE

1222 K

Description
1222 K SELF ALIGNING BALL BRG ; NON-RETURNABLE

SKF

Part # 1222 K

BDI # 1420718

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY