H60A22
Description
60A22 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 22T A-PLATE W/HT
Part # 60A22
BDI # 913803
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore