NS8500-27T 1-1/4IN 1KW1SS PA

COMPARE

NS8500-27T 1-1/4IN 1KW1SS PA

Description
NS8500-27T 1-1/4 KW SS SPROCKET ; 614-196-3 MOLDED SPLIT

REXNORD

Part # 8500770

BDI # 22464064

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.52
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Outside Diameter - Millimeter: 166.878
Pitch Diameter - Millimeter: 165.608
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-25T 1-1/4 KW SS

COMPARE

NS8500-25T 1-1/4 KW SS

Description
NS8500-25T 1-1/4" KW SS SPROCKET ; 614-190-3 MOLDED SPLIT

REXNORD

Part # 8500725

BDI # 21473999

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.09
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-27T 1-1/4IN IDL

COMPARE

NS8500-27T 1-1/4IN IDL

Description
NS8500-27T 1-1/4 IDLER SPROCKET ; 614-196-7 MOLDED SPLIT

REXNORD

Part # 9121137

BDI # 19435356

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.521
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Outside Diameter - Millimeter: 166.878
Pitch Diameter - Millimeter: 165.633
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY