50JA16
Description
50JA16 ROLLER CHAIN SPROCKET ; 5/8" P 16T BORE FOR JA BUSHING
Part # 50JA16
BDI # 622063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
31000
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed