H50B12

COMPARE

H50B12

Description
H50B12 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 12T B-STYLE W/HT

TSUBAKI

Part # 50B12HT

BDI # 913948

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.415

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.708
Pitch Diameter - Millimeter: 61.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY