CR12BUU

COMPARE

CR12BUU

Description
CR-12-BUU SUIVEUR DE CAME

IKO

Part # CR12BUU

BDI # 1402859

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Caged
Global Part Number GPN: 238211

Price Inventory : In stock
Loading Price
QTY
CCF 1 1/4 SB

COMPARE

CCF 1 1/4 SB

Description
CCF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2121112000

BDI # 1402421

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20687

Price Inventory : Available to order
Loading Price
QTY
PLR-2

COMPARE

PLR-2

Description
PLR 2 ; CAM RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 95125

BDI # 737246

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239395

Price Inventory : Available to order
Loading Price
QTY
CRS-12

COMPARE

CRS-12

Description
CRS-12 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRS-12

BDI # 1086247

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY
CF10-1BUU

COMPARE

CF10-1BUU

Description
CF-10-1-BUU SUIVEUR DE CAME

IKO

Part # CF10-1BUU

BDI # 513773

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged
Global Part Number GPN: 590594

Price Inventory : Available to order
Loading Price
QTY