50 O/L

COMPARE

50 O/L

Description
50 O/L OFFSET LINK ; 50 CHAIN 5/8" CHAIN PITCH COTTERED

DRIVES

Part # DRV-50-1 DOFF LINK

BDI # 300268

Features

Roller Width - Inch: 0.376
Chain Pitch - Inch: 0.625
Chain Size: 50
Component: Offset Link
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Global Part Number GPN: 597514

Price Inventory : In stock
Loading Price
QTY
L/AL090/095 SPIDER SOX

COMPARE

L/AL090/095 SPIDER SOX

Description
L/AL090/095 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL090/095-SPIDER-SOX

BDI # 1403109

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 144In-Lbs

Price Inventory : In stock
Loading Price
QTY
L095 3/4 3/16X3/32 KW

COMPARE

L095 3/4 3/16X3/32 KW

Description
L095 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-3/4-3/16X3/32KW

BDI # 592636

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L095 20MM 6X2.8MM KW

COMPARE

L095 20MM 6X2.8MM KW

Description
L095 20MM 6X2.8MM KW COUPLING HUB ; 20MM BORE 53.594MM HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-20MMH7-6X2.8MMKW

BDI # 1403127

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY