50A48
Description
50A48 ROLLER CHAIN SPROCKET ; 5/8" P 45T 15/16" MIN PLAIN BORE A PLATE
Part # 50A48
BDI # 621192
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Global Part Number GPN:
31750
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/8
Global Part Number GPN:
671653
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
20 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/8
Global Part Number GPN:
671954
Pressure Angle:
20
6341-3204
Description
6341-3204 CONVEYOR SKIRTBOARD ; 1" GAUGE 4" WD 50' ROLL LG
Part # 6341-3204
BDI # 543664
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
6.5
Nominal Outside Diameter - Inch:
6.688
Inch - Metric:
Inch
Material:
TU
Length Thru Bore - Millimeter:
69.85
Nominal Bore - Millimeter:
165.1
Length Thru Bore - Inch:
2.75
Nominal Outside Diameter - Millimeter:
169.875
Other Features:
Self-Lubricating