EP-081106
Description
EP-081106 SLEEVE BEARING ; 0.502"X0.6905"X3/8" PWDR MTL BRNZ
Part # 201570
BDI # 523966
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.691
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
490364
B-98 BULK
Description
B-98 BULK NEEDLE BEARING ; 9/16" ID X 3/4" OD X 1/2" WIDE
Part # B-98 BULK
BDI # 21442730
KP10AFS464 BULK
Description
KP10AFS464 BALL BEARING BULK PACKAGED ; POR 0.625IN ID X 1.375IN OD X 0.406IN WD
Part # KP10AFS464 BULK
BDI # 21473562
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Airframe Control | Prelubricated
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium