F862B-14K-B9-M1
Description
F862B-14K-B9-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00877
BDI # 180664
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26
HB683CN180TC59.91A1SI1.625X3.15
Description
HB683CN180TC59.91A1SI1.625X3.15 GEARBOX
Part # HB683CN180TC59.91A1SI1.625X3.15
BDI # 29253311