594080 / 9.688X10.875X0.625 HDS1 R
Description
CRSEAL 594080 / 9.688X10.875X0.625 HDS1R ; NON-RETURNABLE SGL LIP SEAL
Part # 594080
BDI # 1254646
Features
Housing Bore - Millimeter:
276.225
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.688
Shaft Diameter - Millimeter:
246.075
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
186974
73720 / 7.375X8.375X0.5 HDW1 R
Description
CRSEAL 73720 / 7.375X8.375X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 73720
BDI # 1296982
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604796
KF100XP0
Description
KF100XP0 THIN SECTION BALL BEARING ; 10" BORE 11-1/2" OD 3/4" WD SR OPEN
Part # KF100XP0-RBC
BDI # 797349
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG050CP0
Description
KG050CP0 THIN SECTION BALL BEARING ; 5" BORE 7" OD 1" WD SR
Part # KG050CP0-RBC
BDI # 797374
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG065CP0
Description
KG065CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG065CP0-RBC
BDI # 797383
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No