NU2220R C3FY
Description
NU2220R C3FY CYLINDRICAL ROLLER BEARING ; 100MM ID X 180MM OD X 46MM WIDE
Part # NU2220R C3FY
BDI # 21442741
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No