CFE 1 SB

COMPARE

CFE 1 SB

Description
CFE 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2100212000

BDI # 344022

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20401

Price Inventory : In stock
Loading Price
QTY
CRS-16

COMPARE

CRS-16

Description
CRS-16 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRS-16

BDI # 1086248

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
CRSB-16

COMPARE

CRSB-16

Description
CRSB-16 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRSB-16

BDI # 1086266

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
CCF 1 S

COMPARE

CCF 1 S

Description
CCF 1 S CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 2101110000

BDI # 1402417

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20665

Price Inventory : Available to order
Loading Price
QTY
RBC 1

COMPARE

RBC 1

Description
RBC 1 CAM FOLLOWER BEARING ; 1" ROLLER DIA 5/8" ROLLER WIDTH

RBC BEARINGS

Part # RBC1

BDI # 795016

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY