Page 1 of 80

Next

Compare
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
TSN 522 L

COMPARE

TSN 522 L

Description
TSN 522 L OBSOLETE USE 28711450 10/25 ; LIP 100MM SHAFT

SKF

Part # TSN 522 L

BDI # 1417820

Features

Housing Bore - Millimeter: 0
Nominal Width - Millimeter: 0
Housing Bore - Inch: 0
Solid or Split Seal: Split
Lip Material: Thermoplastic Polyesterelastomer

Nominal Width - Inch: 0
Shaft Diameter - Inch: 3.937
Shaft Diameter - Millimeter: 100
Inch - Metric: Metric

Price Inventory : In stock
Loading Price
QTY
VVQ1000-50A-N7

COMPARE

VVQ1000-50A-N7

Description
VVQ1000-50A-N7 ; FITTING ASSY 1/4

SMC

Part # VVQ1000-50A-N7

BDI # 17889163

Price Inventory : In stock
Loading Price
QTY
1225-1ECG

COMPARE

1225-1ECG

Description
1225-1ECG INSERT BEARING MOUNTED UNIT ; SELF-LUBE

RHP BEARING

Part # 1225-1ECG

BDI # 1183724

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.9
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
L110 1 3/8

COMPARE

L110 1 3/8

Description
L110 1 3/8 JAW TYPE FLEXIBLE COUPLING

RINGBALL

Part # L110 1 3/8

BDI # 18256945

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY