KR 19

COMPARE

KR 19

Description
KR 19 CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KR 19

BDI # 1419610

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | Gap Seals

Price Inventory : Available to order
Loading Price
QTY
KR19-X-PP-A

COMPARE

KR19-X-PP-A

Description
KR19-X-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM FLAT FACE DBL

INA

Part # KR19-X-PP-A

BDI # 1174893

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240038

Price Inventory : Available to order
Loading Price
QTY
KR 19 PP

COMPARE

KR 19 PP

Description
KR 19 PPA

SKF

Part # KR 19 PPA

BDI # 1417322

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY