Features
Container Type:
Jug
Typical Use:
Thread Cutting
Texture:
Liquid
Product Name:
Oil
SAE/ISO Grade:
Not Available
Product Type:
Mineral Oil
671-018-02113CSA-ADP
Description
671-018-02113CSA-ADP ; 2IN X 18IN OAL 321SS BRAIDED HOSE
Part # 671-018-02113CSA-ADP
BDI # 25093040
671-018-07137CSA-ADP
Description
671-018-07137CSA-ADP ; 1-1/4IN X 18IN OAL 321SS BRAIDED HOSE
Part # 671-018-07137CSA-ADP
BDI # 25093038
1 BRASS BALL VALVE 600WOG
Description
1 BRASS BALL VALVE 600WOG ; VALVE BRASS NPT
Part # 100T0100
BDI # 18692382
2 BRASS BALL VALVE 600WOG
Description
2 BRASS BALL VALVE 600WOG ; VALVE BRASS NPT
Part # 100T0200
BDI # 18693263