7208 BEP
Description
7208 BEP ANG CONTACT BALL BRG ; 40MMX80MMX18MM SR
Part # 7208 BEP
BDI # 1418756
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257728
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385106
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
779
Belt Style:
V-Belt
Belt Outside Length - Inch:
31
Belt Series:
B | 17X
Belt Width - Inch:
0.625
ML100 5/8
Description
ML100 5/8 JAW COUPLING HUB ; 5/8" BORE 2-17/32" HUB DIA
Part # ML100 5/8
BDI # 609402
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
NU 2209 ECP
Description
NU 2209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 23 WID RBEC 1
Part # NU 2209 ECP
BDI # 1420002
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455536
Number of Rows of Rollers:
Single Row
10515 / 1.063X1.499X0.25 CRW1 R
Description
CRSEAL 10515 / 1.063X1.499X0.25 CRW1 R ; SGL LIP SEAL
Part # 10515
BDI # 1242390
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603442