Page 1 of 56

Next

Compare
7208 BEP

COMPARE

7208 BEP

Description
7208 BEP ANG CONTACT BALL BRG ; 40MMX80MMX18MM SR

SKF

Part # 7208 BEP

BDI # 1418756

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257728
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
B28 HI POWER

COMPARE

B28 HI POWER

Description
B28 HI POWER V-BELT ; B 31" OL

GATES

Part # 90032028

BDI # 1121202

Features

Inch - Metric: Inch | Metric
Number of Bands: 1 Band
Other Features: Hi Power
Global Part Number GPN: 385106
Belt Width - Millimeter: 17

Belt Outside Length - Millimeter: 779
Belt Style: V-Belt
Belt Outside Length - Inch: 31
Belt Series: B | 17X
Belt Width - Inch: 0.625

Price Inventory : In stock
Loading Price
QTY
ML100 5/8

COMPARE

ML100 5/8

Description
ML100 5/8 JAW COUPLING HUB ; 5/8" BORE 2-17/32" HUB DIA

MARTIN SPROCKET & GR

Part # ML100 5/8

BDI # 609402

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
NU 2209 ECP

COMPARE

NU 2209 ECP

Description
NU 2209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 23 WID RBEC 1

SKF

Part # NU 2209 ECP

BDI # 1420002

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455536
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
10515 / 1.063X1.499X0.25 CRW1 R

COMPARE

10515 / 1.063X1.499X0.25 CRW1 R

Description
CRSEAL 10515 / 1.063X1.499X0.25 CRW1 R ; SGL LIP SEAL

SKF

Part # 10515

BDI # 1242390

Features

Housing Bore - Millimeter: 38.075
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.499
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.063
Shaft Diameter - Millimeter: 27
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603442

Price Inventory : In stock
Loading Price
QTY