6009ZZ
Description
6009ZZ DEEP GROOVE BALL BRG ; 45MM BOREX75MM ODX16MM W 1-ROW
Part # 6009ZZ
BDI # 1412819
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5381
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3204B-2ZTNC3
Description
3204B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3204B-2ZTNC3
BDI # 17757644
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3310B-2ZTNC3
Description
3310B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310B-2ZTNC3
BDI # 17757745
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6907ZZ
Description
6907ZZ DEEP GROOVE BALL BRG ; 35MM BOREX55MM ODX10MM W 1-ROW
Part # 6907ZZ
BDI # 1413077
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5415
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6000ZZ
Description
6000ZZ DEEP GROOVE BALL BRG ; 10MM BOREX26MM ODX8MM W 1-ROW
Part # 6000ZZ
BDI # 1412776
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5493
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No