192051.00

COMPARE

192051.00

Description
19205100 ; POR 1/.75 1800 230/460 IP55

LEESON

Part # 19205100

BDI # 556431

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY