191606.00
Description
191606.00 GENERAL PURPOSE MOTOR ; 1HP 1740RPM 143 TEFC /575V 3PH 60HZ
Part # 191606.00
BDI # 22501520
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Round Frame
101924.00
Description
101924.00 GENERAL PURPOSE MOTOR ; .50HP 1725RPM 230/460V
Part # 10192400
BDI # 17096266
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame