6909 / 0.625X1.25X0.25 CRW1 V
Description
CRSEAL 6909 / 0.625X1.25X0.25 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 6909
BDI # 1262804
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
606092
11806 / 1.188X2X0.25 CRW1 V
Description
CRSEAL 11806 / 1.188X2X0.25 CRW1 V SEAL
Part # 11806
BDI # 1239912
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181236
38649 / 3.875X4.751X0.375 CRWA1 V
Description
CRSEAL 38649 / 3.875X4.751X0.375 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 38649
BDI # 1244245
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185840
19777 / 2X2.623X0.313 CRWA1 V
Description
CRSEAL 19777 / 2X2.623X0.313 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 19777
BDI # 1243409
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604025
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric