6152 / 0.625X1X0.125 HM14 P
Description
CRSEAL 6152 / 0.625X1X0.125 HM14 P SEAL
Part # 6152
BDI # 1242115
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604093
13545 / 1.375X1.874X0.25 HM14 P
Description
CRSEAL 13545 / 1.375X1.874X0.25 HM14 P ; SGL LIP SEAL
Part # 13545
BDI # 1242663
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604663
36158 / 3.625X4.376X0.375 CRWH1 P
Description
CRSEAL 36158 / 3.625X4.376X0.375 CRWH1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 36158
BDI # 1251497
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185636
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
200058