12360 / 1.25X1.75X0.25 CRWA5 R
Description
CRSEAL 12360 / 1.25X1.75X0.25 CRWA5 R ; DBL LIP SEAL
Part # 12360
BDI # 1242539
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181418
8782 / 0.875X1.624X0.25 CRWA1 R
Description
CRSEAL 8782 / 0.875X1.624X0.25 CRWA1 R ; DBL LIP SEAL
Part # 8782
BDI # 1242276
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187433
9347 / 0.938X1.752X0.25 CRW1 R
Description
CRSEAL 9347 / 0.938X1.752X0.25 CRW1 R ; SGL LIP SEAL
Part # 9347
BDI # 1242291
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604419
6152 / 0.625X1X0.125 HM14 P
Description
CRSEAL 6152 / 0.625X1X0.125 HM14 P SEAL
Part # 6152
BDI # 1242115
Features
Housing Bore - Millimeter:
25.4
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604093
12X19X5 HMSA10 RG1
Description
CRSEAL 12X19X5 HMSA10 RG1 DBL LIP SEAL ; NON-RETURNABLE
Part # 12X19X5 HMSA10 RG1
BDI # 1422256
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric