DS40A24
Description
DS40A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE
Part # DS40A24
BDI # 607035
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
569688
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
DS50ATB16H
Description
DS50ATB16H ROLLER CHAIN SPROCKET ; 5/8" P 16T HT BORE FOR 1215 BUSHING
Part # DS50ATB16H
BDI # 607041
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Global Part Number GPN:
571863
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
DS80A20H
Description
DS80A20H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 20T DBL SGL W/HT
Part # DS80A20
BDI # 913083
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
572934
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore