Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
QD Bushing
Global Part Number GPN:
30937
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
50SDS21H
Description
50SDS21H ROLLER CHAIN SPROCKET ; 5/8" P 21T HT BORE FOR SDS BUSHING
Part # 50SDS21H
BDI # 622121
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31005
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed